Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mason Industries

Model # :WBB573472

MPN #: FFL 8x24

Braided Hose W/Carbon Steel Fixed & Floating Flanges 8 x 24

Product Description
Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type FFL has fixed x floating raised face flanges. The floating flange on one side make it easier to align the bolt holes during installation. The raised face flanges seal better than traditional flat face flanges.

PRICE
$1,625.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Weight67 lbs
Live Length20-5/8 in
Diameter8 in
Max Lateral offset1 in

Product Details

Corrugations per Foot23
Material304 Stainless Steel
Manufacturers Part NumberFFL 8x24
PSI180 psi
Max Temperature850 °F
Fitting TypeFixed x Floating 150 lb Flanges
BrandMason Industries