Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mason Industries

Model # :WBB573532

MPN #: MN 2x10.5

Stainless Steel Braided Hose With Threaded Nipples 2 x 10-1/2

Product Description
Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type MN has carbon steel male threaded ends.

PRICE
$129.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Weight2 lbs
Live Length4-1/2 in
Diameter2 in

Product Details

Material304 Stainless Steel
Manufacturers Part NumberMN 2x10.5
PSI360 psi
Max Temperature850 °F
Fitting TypeCarbon Steel Male Threaded Ends
BrandMason Industries