TOTO® SS154-11 Elongated Trad SoftClose® Seat, Colonial White
Write a Review
|
Questions & Answers (0)
Product Description
TOTO®'s Traditional SoftClose® seat uses the latest in innovative smart seat technology in a classic design. Constructed of solid, high-impact plastic, this unique seat is specifically designed to reduce injury, and eliminate annoying "Toilet Seat Slam." The seat and lid utilize a built-in SoftClose® hinge system, which lowers the seat down to the bowl gently and quietly.
The engineering of SoftClose® incorporates TOTO®'s high standard of quality. Top tightening mounting bolts ensure easy installation. Elongated closed front seat with lid, mounting and connection hardware included.
The engineering of SoftClose® incorporates TOTO®'s high standard of quality. Top tightening mounting bolts ensure easy installation. Elongated closed front seat with lid, mounting and connection hardware included.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 18-1/2 in |
Product Details
| Type | Closed Front |
| Color | White |
| Series | Traditional SoftClose® |
| Style | Elongated |
| Material | Plastic |
| Antimicrobial | No |
| Hinge Color Family | Colonial White |
| Slow Close Cover | No |
| Manufacturers Part Number | SS154-11 |
| Cover | Yes |
| Brand | Toto |