SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe Ss304-61002 1/4" Class 150, 45 Degree Elbow, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-61002 1/4" Class 150, 45 Degree Elbow, Stainless Steel 304 - Pkg Qty 25

Item #: WBB1013154

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.66 ea.

Price: $66.50 / Pkg of 25

Save $3.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe Ss304-61014 1-1/2" Class 150, 45 Degree Elbow, Stainless Steel 304 - Pkg Qty 5

Trenton Pipe Ss304-61014 1-1/2" Class 150, 45 Degree Elbow, Stainless Steel 304 - Pkg Qty 5

Watts 3/4" LFFBV-3C-M1 Ball Valve

Watts 3/4" LFFBV-3C-M1 Ball Valve

1/2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import

1/2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import

3/4 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import

3/4 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

Trenton Pipe Ss304-64220 2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 5

Trenton Pipe Ss304-64220 2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 5

3/4 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

3/4 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Trenton Pipe Ss316-60020 2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 5

Trenton Pipe Ss316-60020 2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 5

Trenton Pipe Ss304-64204 1/2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-64204 1/2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-60210 1" Class 150, 90 Degree Street Elbow, Stainless Steel 304 - Pkg Qty 10

Trenton Pipe Ss304-60210 1" Class 150, 90 Degree Street Elbow, Stainless Steel 304 - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Two-Piece Clamping Collar, 1/2 " Bore, G2SC-050-SS

Two-Piece Clamping Collar, 1/2 " Bore, G2SC-050-SS

Two-Piece Clamping Collar, 1 1/4 " Bore, G2SC-125-SS

Two-Piece Clamping Collar, 1 1/4 " Bore, G2SC-125-SS

Two-Piece Clamping Collar, 1 " Bore, G2SC-100-SS

Two-Piece Clamping Collar, 1 " Bore, G2SC-100-SS

Trenton Pipe SS304-61002 1/4" Class 150, 45 Degree Elbow, Stainless Steel 304

Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 304 Schedule 40
  • F-NPT Threaded Ends
  • Standard Pattern

Weights & Dimensions

  • Size 1/4 in

Product Details

  • Connection Style FNPT
  • Brand Trenton Pipe
  • Package Quantity 25
  • Schedule 40
  • Stock Type Non-Stock
  • Fitting Type 45 Degree Elbow
  • Material 304 Stainless Steel
  • Manufacturers Part Number SS304-61002
  • Class 150
  • Point Of Origin Import

Compliance & Certifications

  • Certifications ASTM-A351
  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe Ss304-61002 1/4" Class 150, 45 Degree Elbow, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-61002 1/4" Class 150, 45 Degree Elbow, Stainless Steel 304 - Pkg Qty 25

Item #: WBB1013154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant