SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe Ss304-64106x04 3/4"X1/2" Class 150, Reducing Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-64106x04 3/4"X1/2" Class 150, Reducing Coupling, Stainless Steel 304 - Pkg Qty 25

Item #: WBB1013151

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.58 ea.

Price: $89.50 / Pkg of 25

Save $4.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2 In. X 3 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1/2 In. X 3 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Trenton Pipe Ss304-64110x06 1"X3/4" Class 150, Reducing Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-64110x06 1"X3/4" Class 150, Reducing Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-64220 2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 5

Trenton Pipe Ss304-64220 2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 5

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

3/4 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import

3/4 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import

1/2 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1/2 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Trenton Pipe Ss316-60020 2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 5

Trenton Pipe Ss316-60020 2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 5

Trenton Pipe Ss304-64204 1/2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-64204 1/2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-60210 1" Class 150, 90 Degree Street Elbow, Stainless Steel 304 - Pkg Qty 10

Trenton Pipe Ss304-60210 1" Class 150, 90 Degree Street Elbow, Stainless Steel 304 - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3/8" SAE Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

3/8" SAE Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

Trenton Pipe SS304-64106X04 3/4"X1/2" Class 150, Reducing Coupling, Stainless Steel 304

Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 304 Schedule 40
  • F-NPT Threaded Ends
  • Standard Pattern

Weights & Dimensions

  • Size 3/4 X 1/2 in

Product Details

  • Connection Style FNPT
  • Brand Trenton Pipe
  • Package Quantity 25
  • Schedule 40
  • Stock Type Non-Stock
  • Fitting Type Reducing Coupling
  • Material 304 Stainless Steel
  • Manufacturers Part Number SS304-64106X04
  • Class 150
  • Point Of Origin Import

Compliance & Certifications

  • Certifications ASTM-A351
  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe Ss304-64106x04 3/4"X1/2" Class 150, Reducing Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-64106x04 3/4"X1/2" Class 150, Reducing Coupling, Stainless Steel 304 - Pkg Qty 25

Item #: WBB1013151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant