Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Anvil

Model # :WBB1013011

MPN #: 4381035620

Ss316-64203 3/8" Class 150, Half Coupling, Stainless Steel 316 - Pkg Qty 25

Product Description
Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 316 Schedule 40
  • F-NPT Threaded Ends
  • Standard Pattern
PRICE
$61.25  Sold in packages of 25 / $2.45 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8 in

Product Details

Point Of OriginImport
Class150
Material316 Stainless Steel
Schedule40
Package Quantity25
Connection StyleFNPT
Manufacturers Part Number4381035620
Fitting TypeHalf Coupling
BrandAnvil

Compliance & Certifications

CertificationsASTM-A351
Lead Free CompliantYes