- Stainless Steel 150Lb. Pipe Fittings
- Type 316 Schedule 40
- FXM-NPT Threaded Ends
- Standard Pattern
Ss316-66020x10 2"X1" Class 150, Hex Bushing, Stainless Steel 316 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$259.50 Sold in packages of 10 / $25.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-15/16 in |
| Size | 2 X 1 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Hex Head Bushing |
| Material | 316 Stainless Steel |
| Schedule | 40 |
| Package Quantity | 10 |
| Connection Style | MNPT X FNPT |
| Manufacturers Part Number | 4381035130 |
| Brand | Anvil |
Compliance & Certifications
| Certifications | ASTM-A351 |
| Lead Free Compliant | Yes |