Winco SSBD-3 Stainless Steel Ice Tea Dispenser
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6-9/10 in |
| Depth | 13-3/4 in |
| Height | 21-1/10 in |
Product Details
| Tea Brewing Capacity | 3 Gallons Per Hour |
| Type | Dispenser |
| Capacity | 3GAL |
| Package Quantity | 1 |
| Manufacturers Part Number | SSBD-3 |
| Brand | Winco |
Related Products
Features: Three water dispensing options: Chilled, Hot, and Sparkling Serves 32, 6OZ. Cups of chilled water per hour Cold water temperature at 42-50°F Maximum hot water temperature of 185°F; ideal for preparing coffee, tea and soup Fast fill rate up to 1.1 GPM UV purification for strong sterilization, preventing bacterial growth 6000 gallon carbon filter reducing chlorine, taste and odor
Fresh Mix Dispenser FMD-3 BLK - SET00.0197 Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Lighted front graphics for merchandising are easy to exchange: cappuccino or soup. Attractive high-impact resin door is dent and scratch resistant. Black finish or stainless with black door. Large easy-to-fill translucent hoppers hold 4 lbs. (1.81 kg) of product each, ensuring quick and timely refilling. High speed heavy-duty whipper for complete product mixing. Improved automatic rinsing of whipper reduces run-on after beverage ...
Ideal for off-site events, catering, and banquets, this heavy-duty hot water dispenser is essential for preparing high volumes of hot water for pour-over coffee, tea, oatmeal, noodle bars and more. Constructed of high-caliber stainless steel, the unit is engineered for easy operation with digital controls and LCD display, precise temperature control, and pour over/manual fill for portable convenience. Set the night-mode feature to heat during off-hours and ensure water is always hot when needed. Legs are adjustable, making this water dispenser an easy fit in nearly any space.
Elkay is excited to bring you the next big thing in hospitality and commercial water dispensing systems with its all new Blupura line. The Carbonation Chiller is the under-the-counter water refrigeration system that is the perfect solution for your bar, restaurant, hotel or other food service/ hospitality setting. The system frees up significant counter space and gives you the choice of chilled sparkling, still or ambient water. The Carbonation Chiller pairs perfectly with any of our tap systems. Its time you get serious about the water you drink; get the Carbonation Chiller and know you ...
Elkay Filtered Water Dispenser 4 GPH, Stainless Steel Features: Three water dispensing options: chilled, hot and sparkling Serves 128, 6 Oz. Cups of chilled water per hour Cold water temperature at 42-48°F, ice bank cooling system Maximum hot water temperature of 185°F; ideal for preparing coffee, tea and soup Fast fill rate up to 1 GPM UV purification for strong sterilization, preventing bacterial growth Energy-Saving mode reduces energy consumption by up to 75% 6000 Gallon carbon filter reducing chlorine, taste and odor