Winco SSBD-5 Stainless Steel Ice Tea Dispenser
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6-9/10 in |
| Depth | 18-7/8 in |
| Height | 21-3/10 in |
Product Details
| Tea Brewing Capacity | 5 Gallons Per Hour |
| Type | Dispenser |
| Capacity | 5GAL |
| Package Quantity | 1 |
| Manufacturers Part Number | SSBD-5 |
| Brand | Winco |
Related Products
Locate hot water at preparation site to increase speed, safety and efficiency of kitchen staff. Prepare large amounts of mashed potatoes, gravy, cheese sauce, gelatin, oatmeal, and many more foods. Dispenses hot water in three portion sizes. Precise electronic temperature control (65°F-205°F) (18.3°C-96.1°C) ensures consistent water temperature. H5X dispenses at temperatures up to boiling (212°F) (100°C) for food prep and cleaning. Three programmable volume settings and one push and hold continuous dispense button. Front of machine volume programming.
Made using stainless steel for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling to ensure cold beer. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. 3" diameter stainless steel insulated beer columns. High-density polyurethane insulation is CFC-free. Self-closing cabinet doors have easy grip handles. ABS sheet door liners resist water condensation with thermal efficiency. Features incandescent interior lighting. Side mount compressor allows ...
Elkay is excited to bring you the next big thing in hospitality and commercial water dispensing systems with its all new Blupura line. The Carbonation Chiller is the under-the-counter water refrigeration system that is the perfect solution for your bar, restaurant, hotel or other food service/ hospitality setting. The system frees up significant counter space and gives you the choice of chilled sparkling, still or ambient water. The Carbonation Chiller pairs perfectly with any of our tap systems. Its time you get serious about the water you drink; get the Carbonation Chiller and know you ...
Carlisle Cup Dispenser Only, 23-3/4" x 6-3/4", Stainless Steel, 38850GEW Features: Spring-Loaded Units With Silicone Release Gaskets To Fit All Standard Sizes Of Foam, Paper, Or Plastic Drink Cups From 8 To 48 Oz Comes With Four Interchangeable Gaskets Per Tube (Small, Medium, Large, And Extra Large) No Tools Required Ready To Use, Self-Contained Cabinet Models Are Made Of Rugged Stainless Steel Color-Coded Bezels Also Available In Black, Blue, Red, Or White (Sold Separately) Use With Optional Lid And Condiment Organizer (38800Glc) Listed Below
Aquaverve Stainless Steel S2 Commercial Bottleless Cold Water Cooler with Built-in Filtration (3,000 gallon rated capacity). Beautiful high gloss stainless steel cabinet with matching cover. Compressor cooled for efficient high capacity refrigeration and whisper quiet operation. Includes faucets, stainless steel reservoir and adjustable cold thermostat. Requires no drain and easy install. Also available in a bottled version for use with 3 or 5 gallon bottles See Sku: SC101B-98.