- Heavy Duty 16 gauge stainless steel cantilever shelf
- Adjustable 12" Deep shelf provides flexibility in height
- (2) SSCAN'T1248 Shown
Prairie View SSCANT1248, Optional SS Cantilever shelf for AIFT model tables, 12"W x 1-1/2"H x 48"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$235.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Height | 1-1/2 in |
Product Details
| Type | Aluminum Shelf |
| Shelf Type | Solid |
| Material | Aluminum |
| Manufacturers Part Number | SSCANT1248 |
| Duty | Heavy |
| For Use With | 48"W AIFT Model Tables |
| Brand | Prairie View |