Stainless Steel Double Boiler 16 Qt W/Cover.
Winco SSDB-16 Double Boiler W/ Cover
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$165.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 10-1/2 in |
| Diameter | 11 in |
Product Details
| Capacity | 16 qt |
| Package Quantity | 1 |
| Description | S/S Double Boiler 16 Qt w/ Cover, 11 Inches x 9-3/5 Inches /10-2/5 Inches (Dia |
| Manufacturers Part Number | SSDB-16 |
| Brand | Winco |