x

Take 15% off your entire order!

Offer applied at checkout

Highlight Industries Saturn™ Table Top Polypropylene Strapping Machine, 23"L x 29"H, Gray

Highlight Industries Saturn™ Table Top Polypropylene Strapping Machine, 23"L x 29"H, Gray

Item #: WB422778

(1)

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,144.00

$190.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Pac Strapping 8" x 8" Core Machine Grade Strapping, 9900'L x 1/2"W x 0.024" Thick, White, 1 Pack

Pac Strapping 8" x 8" Core Machine Grade Strapping, 9900'L x 1/2"W x 0.024" Thick, White, 1 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000

Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

The Saturn™ polypropylene strapping system is engineered for flexibility, allowing you to use any polypropylene strap from 1/4" to 5/8" wide. It has a dependable design that provides years of reliable service with low maintenance costs. It features easy-to-use controls with illuminated on/off switch, reset, strap reverse, strap feed, strap length and strap tension adjustment controls. The table height is adjustable from 29" to 31"H. The strap is automatically tensioned, cut and heat sealed. Another length of strap automatically feeds out for the next item to be strapped. The machine includes locking swivel casters for mobility that allows stationary positioning when needed.

  • BRAND Highlight Industries
  • CONSTRUCTION Steel
  • LENGTH INCHES 23
  • HEIGHT INCHES 29
  • CORE INCHES 8, 9, 11
  • DEPTH INCHES 36
  • WEIGHT LBS 210
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • TENSILE STRENGTH LB/IN 10 - 100
  • PACKAGE QUANTITY 1
  • DESCRIPTION Strapping Machine
  • MANUFACTURERS PART NUMBER 760082
  • TYPE Table Top Machine
  • VOLTAGE 120
  • STRAP WIDTH INCHES 1/4 - 5/8
  • SERIES Saturn™
  • MAX WRAPS PER MINUTE 30
  • FOR USE WITH Polypropylene
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 02, 2014

    Excellent machine
    Your review:
    This machine works exactly as I expected. Very quick warm up, and easy to use.
Product Q & A

There are 1 questions and 1 answer for this product.

  • After strapping an item, the machine attempts to feed the strapping through, but it changes its mind right away and switches into reverse. Then gets stuck this way. How do I troubleshoot this?

    Question Asked By: Young, February 10, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, February 10, 2016

      Per the manufacturer contact the service group to help troubleshoot the issue. Contact Verative Service # 800-358-3428. Provide the detail that this is a Highlight ST-1100 and the serial # of the unit you have. Then work through the issue to see what needs to be done.

Accessories
Pac Strapping 8" x 8" Core Machine Grade Strapping, 9900'L x 1/2"W x 0.024" Thick, White, 1 Pack

Pac Strapping 8" x 8" Core Machine Grade Strapping, 9900'L x 1/2"W x 0.024" Thick, White, 1 Pack

Item #: 185620WH

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$60.72

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 60 Gauge, 20"Wx1000'L, Clear - Pkg Qty 4

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 60 Gauge, 20"Wx1000'L, Clear - Pkg Qty 4

Item #: 706599

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$74.00

Pac Strapping 8" x 8" Core Machine Grade Strapping, 12900'L x 3/8"W x 0.021" Thick, White, 1 Pack

Pac Strapping 8" x 8" Core Machine Grade Strapping, 12900'L x 3/8"W x 0.021" Thick, White, 1 Pack

Item #: 921203WH

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$76.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Highlight Industries Saturn™ Table Top Polypropylene Strapping Machine, 23"L x 29"H, Gray

Highlight Industries Saturn™ Table Top Polypropylene Strapping Machine, 23"L x 29"H, Gray

Item #: WB422778

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant