Carlisle 460606 - Carly® Salad Tongs, Plastic, Beige, 6-7/32" Long - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Carlisle Carly® Salad Tongs, Plastic, Beige, 6-7/32" Long
PRICE
$37.67 Sold in packages of 12 / $3.14 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/32 in |
Product Details
| Material | High Heat Plastic |
| Package Quantity | 12 |
| Description | Salad Tongs |
| Color | White |
| Manufacturers Part Number | 460606 |
| Brand | Carlisle |
| Trademark | Carly® |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| NSF Certified | Yes |