Features:
- Flexible in severe temperature
- Flame Retardant
- Woven Polypropylene
- Sewn Reinforced corner patches
- Grommets down the middle
- Debris Protection
- Sand Blast Curtains
- Weather Protection
- Temporary Shelters
This product will be restocked soon
Weights & Dimensions
| Size | 20 x 30 ft |
| Thickness | 8 mil |
| Fabric Weight per Square Yard | 3.8 oz. |
Product Details
| Color | White |
| Connection Points | Grommets |
| Fabric Weave Count | 10 x 10 |
| Material | Polyethylene |
| Package Type | Plastic Bag |
| Package Quantity | 1 |
| Description | Fire Retardant Tarp |
| Manufacturers Part Number | CT-2030 |
| Fire Retardant | Yes |
| Brand | Boen |