Fuel Oil Pumps
Brand
Width
Depth
Height
Color
Price
Related Products
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks. Features: Lower inventory - increased profitability Easy to install - easy to service ...
Test pump pressure and cutoff of fuel oil pumps quickly and easily. No need to remove pump from oil burner. For use with all pumps of operating pressures up to 300 PSI. Use with vacuum gauge to analyze problems in oil lines caused by impurities, leaks or high restrictions. Quick hook-up fittings for easy testing. Accurately checks pressure, cutoff and vacuum under actual operating conditions. Liquid filled gauges for accurate readings. High pressure hoses for setting up today's higher pressure pumps. High impact case with handle. Complete with easy-to-follow instructions. Brass and high ...
The 230 Volt VCMX-20UL is designed for condensate removal where gravity drainage is not available for air conditioning or high efficiency gas furnaces systems. It features an oil resistant tank, stainless steel motor shaft and flexible installation options. Features a built-in check valve. Optional External Overflow Safety Switch B215777 with 72" cable sold separately. ¼-Turn check valve (allows servicing without removal of tubing; eliminates water spills) Patent-Pending Cooling Design (improved cooling increases pump life) Rubber Feet (absorbs vibration on hard surface installations. ...
Features: Equipped with our exclusive oil mist free exhaust port Sure-Grip handle, ergonomically designed for superior comfort and portability Reinforced base provides extreme shock resistance Air cooled motor design allows for operation under high temperature conditions Pump runs with extremely high ultimate vacuum and low noise Accessible oil drain port & sight glass make both oil maintenance and accuracy easy Built-in device eliminates oil mist and an oil-gas separator at the air exhaust outlet prevents oil contamination in the air exhaust
Choosing a stainless steel circulator ensures that you will always have the right pump - whether it is an open or closed system. Grundfos offers three stainless steel models, including two that feature our 3-speed Super Brute technology. Features: Perfect for hot water recirculation applications Stainless steel - Protects against corrosive fluids Available in standard union or two-bolt flange 3-speed Super Brute technology available Timer and line-cord options available Integrated, removable check valve Quick connect terminals - for easy installation Highest starting torque in its class ...