Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB2273420

MPN #: ST11

Supco ST11 Folding Digital Thermometer

Product Description
This product is NOT for assessing human or organic temperatures. This infrared device is designed to provide on demand temperature readings for HVAC and industrial equipment.

Supco ST11 Folding Digital Thermometer

A great tool for technicians to add to their tool kits to get general temperature readings.

Features/ Benefits
  • Lightweight & Portable.
  • Made of ABS plastic w/ 304 Stainless Steel probe.
  • AAA Battery power (not included).
  • Auto Power Off (after 10 minutes)
  • Measurement Range of -58° to 572° F.
  • Accuracy of +/- 1 degree at -4° to 392° F.
  • Display Resolution of +/- 0.1
  • Sampling time of 1 second.


PRICE
$17.50

1
1
Backordered, expected around 12/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width1-3/4 in
Height1 in
Weight0.1 lbs

Product Details

Temperature Range-58 to 572°F °F
Package Quantity1
DescriptionFolding Digital Thermometer
ColorBlue
Manufacturers Part NumberST11
Temperature-58 to 572°F
BrandSupco