Ohaus® ST20 Starter Pen Meter, 0.0 – 99.0°C, 0.00 – 14 pH
Write a Review
|
Questions & Answers (0)
Product Description
Starter Pen Meter, pH,0.0 – 99.0 °C;0.00 – 14 pH, Compact Design for Fast, Convenient Electrochemistry Measurement At Your Fingertips, ABS Housing, Liquid crystal display (LCD) display, 4 1.5V batteries (included). Easily replaceable electrodes, automatic shut off feature
PRICE
$115.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1-3/4 in |
| Height | 7-1/4 in |
| Weight | 3.88 oz |
Product Details
| Manufacturers Part Number | 30073971 |
| Accuracy | ± 0.05 pH / ± 0.5 °C |
| Brand | Ohaus |
Warranty
| Warranty | 1 yr |