Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
REED Instruments

Model # :WBB3181850

MPN #: R9510

REED Instruments Digital Refractometer, 0-55% Brix

Product Description
This 0 to 55% Brix digital handheld refractometer measures the concentration percentage in almost any juice, drink, or food, such as soup, sauce, or jams.

This digital refractometer provides quick and accurate % Brix measurements of dissolved sucrose in liquids with only 2-3 drops. The R9510 features a fast three-second response time and a dual LCD, which simultaneously shows % Brix and temperature. Designed to fit in the palm of your hand, the R9510 features built-in ATC, single Zero calibration, a prism cover, rechargeable Li-ion battery, and an IP54-rated housing.

Features:
  • Ergonomically designed for one-handed operation
  • Sapphire prism with abrasion and corrosion-resistant coating
  • Automatic Temperature Compensation (ATC)
  • Built-in Zero calibration
  • Rechargeable battery
  • Accuracy: Brix: ±0.2%, Temperature: ±1°C
What's included with the REED R9510
  • Digital Refractometer
  • USB Cable
  • Cleaning Cloth
  • Solution/Sample Applicator
Ideal Applications for the REED R9510
  • Fruit and Citrus Industry
  • Juice Factories
  • Vineyards
  • Food Preparation
  • Consumer Use
  • Agriculture


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width2-3/16 in
Height1-3/8 in
Weight3

Product Details

DescriptionDigital Refractometer
Manufacturers Part NumberR9510
BrandREED Instruments

Warranty

Warranty1