SPC Industrial Add-A-Level Stackable Platform, Base Unit, 36"W x 24"D x 2-7/8"H, Black
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
Starter Platform
Stackable anti-fatigue platform mat features a flow-through grated surface to raise employees off wet, slippery floors and help promote safety. Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Made from heavy-duty molded plastic components, geared toward ergonomics, designed to accommodate the 250 pound individual, they are a perfect fit in the harshest manufacturing environment. Platforms measure 2-5/8"H. Starter platform includes rubber feet and is easily connected to additional starters for side-by-side installation using Optional Poly Clips (sold separately).
Starter Platform
Stackable anti-fatigue platform mat features a flow-through grated surface to raise employees off wet, slippery floors and help promote safety. Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Made from heavy-duty molded plastic components, geared toward ergonomics, designed to accommodate the 250 pound individual, they are a perfect fit in the harshest manufacturing environment. Platforms measure 2-5/8"H. Starter platform includes rubber feet and is easily connected to additional starters for side-by-side installation using Optional Poly Clips (sold separately).
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight Capacity | 250 lbs |
| Weight | 11 lbs |
| Thickness | Stackable Platform Starter in |
Product Details
| Type | Stackable Platform Starter |
| Color | Black |
| Surface Material | Plastic/Rubber |
| Series | Add-A-Level |
| Border Color Family | No Border |
| Backing Material | Plastic/Rubber |
| Pattern | Grate Pattern |
| Material | Plastic/Rubber |
| Manufacturers Part Number | A3624B |
| Brand | SPC Industrial |