Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Add-A-Level

Model # :WB442836

MPN #: A4824B

Add-A-Level™ Stackable Platform Starter 2-5/8" Thick 2' x 4' Black

Product Description
Provide perfect ergonomic work solutions with Add-A-Level platforms. Add-A-Level work platforms are lightweight, modular, and stackable. Featuring convenient no-tool assembly, they can be easily adapted to raise workers to the appropriate working height. Base Units include rubber feet that help stabilize the platform and keep from moving or walking. Maximum weight capacity is 250 lbs per 30" work area. Add-A-Level is made from chemical resistant HDPE plastic and features a grid pattern that allows liquids and debris to pass through.

PRICE
$89.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
89.95
Buy 6 units - 10 units
85.95Save $4.00 (4%)
Buy 11+ units
82.95Save $7.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Weight Capacity250 lbs
Weight15 lbs
Thickness2-5/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingWet
ColorBlack
Surface MaterialRubber
SeriesAdd-A-Level™
Border Color FamilyBlack
Backing MaterialRubber
PatternGrate w/ drain holes
Fluid ResistantYes
Surface TypeGrit
ReversibleNo
ModularNo
MaterialPlastic/Rubber
Resistance to Oil & GreasesYes
Manufacturers Part NumberA4824B
Slip ResistantYes
Indoor/OutdoorIndoor
BrandAdd-A-Level