Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB815594

MPN #: SSB445-BLUE

Quantum Storage Plastic Stackable Shelf Bin, 14"L x 11"W x 7"H, Blue - Pkg Qty 6

Product Description
Quantum Stackable Shelf Bin, 11"W x 14"D x 7"H, Blue

Stackable Shelf Bins are ideal for medium size and large or heavy item storage. Strong, durable polypropylene bins available in 4 lengths and 3 widths. FDA Compliant Resin & Colorant. 12", 14" and 18" deep bins have built in rear hanger allowing bins to hang from louvered panels or rails. Optional cross dividers allow flexibility and keep parts organized. Waterproof bins resist rust and corrosion. Large molded in front label slots for ID labels. Autoclavable up to 250°F and resistant to extreme cold. Available in blue, black, gray, ivory and orange.

PRICE
$117.00  Sold in packages of 6 / $19.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width11 in
Height7 in
Size (L x W x H)14 x 11 x 7 in
Inside Length13-1/2 in
Inside Width10-1/8 in
Inside Height6-1/2 in
Weight Capacity15-20 lbs
Weight2 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlue
Number of Divider Slots3
MaterialPlastic
Package Quantity6
Manufacturers Part NumberSSB445-BLUE
Stack and/or NestHang & Stack
BrandQuantum Storage Systems
Number of Stacks3

Compliance & Certifications

CertificationsFDA Compliant