Quantum Stackable Shelf Bin, 11"W x 18"D x 7"H, Blue
Stackable Shelf Bins are ideal for medium size and large or heavy item storage. Strong, durable polypropylene bins available in 4 lengths and 3 widths. FDA Compliant Resin & Colorant. 12", 14" and 18" deep bins have built in rear hanger allowing bins to hang from louvered panels or rails. Optional cross dividers allow flexibility and keep parts organized. Waterproof bins resist rust and corrosion. Large molded in front label slots for ID labels. Autoclavable up to 250°F and resistant to extreme cold. Available in blue, black, gray, ivory and orange.
Quantum Storage Plastic Stackable Shelf Bin, 18"L x 11"W x 7"H, Blue - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$185.70 Sold in packages of 6 / $30.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 11 in |
| Height | 7 in |
| Size (L x W x H) | 18 x 11 x 7 in |
| Inside Length | 17-1/2 in |
| Inside Width | 10-1/8 in |
| Inside Height | 6-1/2 in |
| Weight Capacity | 15-20 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Blue |
| Number of Divider Slots | 3 |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | SSB465-BLUE |
| Stack and/or Nest | Hang & Stack |
| Brand | Quantum Storage Systems |
| Number of Stacks | 3 |
Compliance & Certifications
| Certifications | FDA Compliant |