Quantum Storage Plastic Stackable Shelf Bin, 20-1/2"L x 11"W x 7"H, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Stackable Shelf Bins are ideal for medium size and large or heavy item storage. Strong, durable polypropylene bins available in 4 lengths and 3 widths. FDA Compliant Resin & Colorant. 20" deep bins for storage bulky items on the shelf. Optional cross dividers allow flexibility and keep parts organized. Waterproof bins resist rust and corrosion. Large molded in front label slots for ID labels. Autoclavable up to 250°F and resistant to extreme cold. Bins cannot be hung on louver panels or rail systems. Available in blue, black, gray, ivory and orange.
PRICE
$197.70 Sold in packages of 6 / $32.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 11 in |
| Height | 7 in |
| Size (L x W x H) | 20-1/2 x 11 x 7 in |
| Inside Length | 20 in |
| Inside Width | 10-1/8 in |
| Inside Height | 6-1/2 in |
| Weight Capacity | 15-20 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Black |
| Number of Divider Slots | 3 |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | SSB485-BK |
| Stack and/or Nest | Hang & Stack |
| Brand | Quantum Storage Systems |
| Number of Stacks | 3 |
Compliance & Certifications
| Certifications | FDA Compliant |