Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB820395

MPN #: 30098SCLAR

Akro-Mils ShelfMax® Plastic Nesting Storage Shelf Bin 30098 - 6-5/8"W x 17-7/8"L x 6"H Clear - Pkg Qty 10

Product Description
Akro Mils Clear ShelfMax® Nestable Shelf Bin, 6-5/8"W x 17-7/8"D x 6"H

6" high shelf bin designed to fit on 18" deep shelving reinforced side ribs for added strength large label area aids in parts identification rolled ridge provides added strength when filled built in hang lock allows bin to tilt out
Maximize your storage capacity with 6" ShelfMax® plastic storage bins. Industry-leading, heavy-duty ShelfMax bins offer the best value in 6" high plastic storage bins. Now available in seven sizes and five colors, the 6" bins feature greater storage options for end users including up to 85 percent more holding capacity than traditional 4" shelf bins, and a holding capacity that is up to 25 percent more than comparable 6" high storage bins.

Features:
  • Superior construction compared to corrugated bins
  • Rolled ridge provides added strength and durability when filled to maximum capacity
  • Front opening is 3/4" higher than comparable 6" high products
  • Large label area aids in part identification and bar code scanning
  • Seven sizes and six colors: Red, Blue, Yellow, Green, White and Clear
  • Works with Akro-Mils steel shelving, wire shelving, pick racks and bench racks to make organization easy and more efficient


PRICE
$88.00  Sold in packages of 10 / $8.80 ea

1
1
Expected on or around 09/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width6-5/8 in
Height6 in
Size (L x W x H)17-7/8 x 6-5/8 x 6 in
Inside Length16 in
Inside Width5 in
Inside Height5-15/16 in
Weight Capacity35 lbs
Weight1 lbs

Product Details

Assembly RequiredNo
ColorClear
MaterialPolypropylene
Package Quantity10
Manufacturers Part Number30098SCLAR
Stack and/or NestNest
BrandAkro-Mils