Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB815609

MPN #: SSB483-BLUE

Quantum Storage Plastic Stackable Shelf Bin, 20-1/2"L x 8-1/4"W x 7"H, Blue - Pkg Qty 6

Product Description
Quantum Stackable Shelf Bin, 8-1/4"W x 20-1/2"D x 7"H, Black

Stackable Shelf Bins are ideal for medium size and large or heavy item storage. Strong, durable polypropylene bins available in 4 lengths and 3 widths. FDA Compliant Resin & Colorant. 20" deep bins for storage bulky items on the shelf. Optional cross dividers allow flexibility and keep parts organized. Waterproof bins resist rust and corrosion. Large molded in front label slots for ID labels. Autoclavable up to 250°F and resistant to extreme cold. Bins cannot be hung on louver panels or rail systems. Available in blue, black, gray, ivory and orange.

PRICE
$185.70  Sold in packages of 6 / $30.95 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width8-1/4 in
Height7 in
Size (L x W x H)20-1/2 x 8-1/4 x 7 in
Inside Length20 in
Inside Width7-3/8 in
Inside Height6-1/2 in
Weight Capacity15-20 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlue
Number of Divider Slots3
MaterialPlastic
Package Quantity6
Manufacturers Part NumberSSB483-BLUE
Stack and/or NestHang & Stack
BrandQuantum Storage Systems
Number of Stacks3

Compliance & Certifications

CertificationsFDA Compliant