Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB498830

MPN #: 35200-GREY

Akro-Mils® Plastic Nest & Stack Tote, 19-1/2"L x 13-1/2"W x 8"H, Gray - Pkg Qty 6

Product Description
Akro-Mils Shipping Container
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers. Sold in carton quantities.



PRICE
$96.00  Sold in packages of 6 / $16.00 ea

1
1
Expected on or around 10/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width13-1/2 in
Height8 in
Size (L x W x H)19-1/2 x 13-1/2 x 8 in
Inside Length16-3/8 in
Inside Width11-1/2 in
Inside Height7-7/8 in
Inside Top Length17-1/8 in
Inside Top Width12-3/8 in
Inside Bottom Length16-3/8 in
Inside Bottom Width11-1/2 in
Stacked Weight Capacity325 lbs
Weight Capacity65 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorGray
LidNo
Capacity0.80 ft³
MaterialPlastic
Package Quantity6
Manufacturers Part Number35200-GREY
Stack and/or NestStack & Nest
BrandAkro-Mils

Compliance & Certifications

CertificationsFDA Compliant