Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WB809117GN

MPN #: 512110GREEN

Dandux Forkliftable Plastic Skid Bulk Container, Double Wall, 38"Lx26"Wx16-1/2"H, 800 lb Cap, Green

Product Description
STACKABLE
BULK CONTAINER

Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
DOUBLE WALL

NOTE: Due to the size, this model CAN NOT accommodate a 27-1/2" Fixed Fork Pallet Jack. Adjustable forks only

PRICE
$279.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
279.95
Buy 11 units - 24 units
269.95Save $10.00 (4%)
Buy 25+ units
259.95Save $20.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width26 in
Height16-1/2 in
Size (L x W x H)38 x 26 x 16-1/2 in
Inside Length32-3/4 in
Inside Width21 in
Inside Height16-1/2 in
Weight Capacity800 lbs
Weight40 lbs

Product Details

Assembly RequiredNo
TypeNon-Collapsible Container
ColorGreen
Fork Entry2-Way
StyleRotationally Molded Plastic
LidNo
Capacity5.4 ft³
MaterialLow Density Polyethylene
Casters IncludedNo
Wall TypeDouble
Manufacturers Part Number512110GREEN
Stack and/or NestStack
BrandDandux