Global Industrial
Model # :WB800102BKJ
Global Industrial Stackable Steel Container,Hopper Front, 35"Lx30"Wx24"H, 4000 lb Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
All-welded steel shipping and storage container with solid, painted sides and hopper front opening. Quality engineered for the toughest material handling uses, this shipping and storage container includes 3/16" thick, 2" angle corners and unique corner pockets that permit positive stacking up to 5 containers high. The heavy-duty stacking legs with convenient 4" under clearance allow 4-way accessibility for fork or pallet truck handling. This solid wall storage container features 13 gauge solid corrugated steel sides for strength and rigidity. 4,000 lb. capacity. The hopper opening will be on the longest side of the shipping container.
Inside Dimensions: 33-3/4"L x 28-3/4"W x 22-3/8"H
Outside Dimensions: 35"L x 30"W x 24"H
Inside Dimensions: 33-3/4"L x 28-3/4"W x 22-3/8"H
Outside Dimensions: 35"L x 30"W x 24"H
PRICE
$455.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 30 in |
| Height | 24 in |
| Size (L x W x H) | 35 x 30 x 24 in |
| Inside Length | 33-3/4 in |
| Inside Width | 28-3/4 in |
| Inside Height | 22-3/8 in |
| Weight Capacity | 4000 lbs |
| Weight | 144 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Black |
| Max Static Loaded Stack | 5 |
| Fork Entry | 4-Way |
| Lid | No |
| Max Dynamic Loaded Stack | 3 |
| Capacity | 14.6 ft³ |
| Material | Steel |
| Casters Included | No |
| Description | Hopper Front |
| Manufacturers Part Number | 800102BKJ |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |