Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800118GYJ

Global Industrial Stackable Steel Container, Hopper Front, 48"Lx48"Wx24"H, 4000 lb Cap, Gray

Product Description
All-welded steel shipping and storage container with solid, painted sides and hopper front opening. Quality engineered for the toughest material handling uses, this shipping and storage container includes 3/16" thick, 2" angle corners and unique corner pockets that permit positive stacking up to 5 containers high. The heavy-duty stacking legs with convenient 4" under clearance allow 4-way accessibility for fork or pallet truck handling. This solid wall storage container features 13 gauge solid corrugated steel sides for strength and rigidity. 4,000 lb. capacity. The hopper opening will be on the longest side of the shipping container.

Inside Dimensions: 46-3/4"L x 46-3/4"W x 22-3/8"H
Outside Dimensions: 48"L x 48"W x 24"H

PRICE
$599.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
599.00
Buy 5 units - 9 units
569.00Save $30.00 (5%)
Buy 10+ units
549.00Save $50.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height24 in
Size (L x W x H)48 x 48 x 24 in
Inside Length46-3/4 in
Inside Width46-3/4 in
Inside Height22-3/8 in
Weight Capacity4000 lbs
Weight231 lbs

Product Details

Assembly RequiredNo
TypeNon-Collapsible Container
ColorGray
Max Static Loaded Stack5
Fork Entry4-Way
LidNo
Max Dynamic Loaded Stack3
Capacity32 ft³
MaterialSteel
Casters IncludedNo
DescriptionHopper Front
Manufacturers Part Number800118GYJ
Stack and/or NestStack
BrandGlobal Industrial