Stackbin 1005 Series Workbench, ESD Square Edge, 60"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This work table is fully arc-welded and constructed with 2" x 2" 16 gauge box tube adjustable height leg members that are joined together with 16 gauge formed steel aprons. All box tube workbenches have a welded footrest, which also helps reinforce the table frame. All accessories from drawers to overhead structures and accessories will be able to bolt onto any of these workbenches. All the full welded frames ship fully assembled. This product is made in USA.
PRICE
$915.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 34 - 39 in |
| Weight Capacity | 1000 lbs |
| Weight | 145 lbs |
| Top Thickness | 1-1/4 in |
| Gauge | 16 ga |
| Nominal Height | 34 - 39 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | E6030-T-1005-GY |
| Primary Use | Technical Service Facilities |
| Brand | Stackbin |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Series | 1005 Series |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |