Stackbin 3505 Series Workbench, ESD Square Edge, 48"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Built using the same hand-built construction as the 3500 series worktable, the 3505 workbench has the added benefit of 5" manual height adjustability. Using an external style leg cap and heavy duty fasteners, the 3505 series workbench is easily adjusted while retaining a weight capacity of 3500 lbs. The 14 gauge legs are fully arc-welded and each are bolted together with a 16 gauge formed stringer. This workbench base structure will allow the simple addition of any of the workbench accessories Stackbin offers. This product is made in USA.
PRICE
$439.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 34 - 39 in |
| Weight Capacity | 3500 lbs |
| Weight | 97 lbs |
| Top Thickness | 1-1/4 in |
| Gauge | 14 Legs, 16 Stringer ga |
| Nominal Height | 34 - 39 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | E4830-T-3505-GY |
| Primary Use | Technical Service Facilities |
| Brand | Stackbin |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Series | 3505 Series |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |