Stackbin® Pedestal Workbench, Maple Butcher Block Square Edge, 23"L Drawer, 72"W X 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin, 23" Long Drawer / Cabinet Pedestal Workbench, Butcher Block Square Edge, 72"W X 36"D, Gray
This double pedestal work bench includes a 16" wide x 30" deep x 30 1/4" high cabinet pedestal along with a (3) drawer pedestal with(2) 5", and (1) 11" high x 23" long drawers. All pedestal benches ship fully assembled and simply bolt to the bottom of any work surface. 16 & 18 gauge steel spot welded and bolted.
This double pedestal work bench includes a 16" wide x 30" deep x 30 1/4" high cabinet pedestal along with a (3) drawer pedestal with(2) 5", and (1) 11" high x 23" long drawers. All pedestal benches ship fully assembled and simply bolt to the bottom of any work surface. 16 & 18 gauge steel spot welded and bolted.
PRICE
$1,575.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 30-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 440 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 30 in |
| Drawer Size | (2) 5" high, and (1) 11" high x 23" long drawers |
| Cabinet Size | 16"W X 30"D x 30-1/4"H |
Product Details
| Assembly Required | No |
| Number of Drawers | 3 |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 8-15636M-GY |
| Brand | Stackbin |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Configuration | 3 Drawer / Cabinet |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Number of Cabinets | 1 |
| Top Material | Maple Butcher Block |