Stationary Stainless Steel Top Workbenches
Stationary Stainless Steel Top Workbenches provide a sturdy worksurface for a variety of sterile environments, such as laboratories and medical facilities. The stainless-steel top resists rust and corrosion, withstands high temperatures, and boasts antibacterial properties for lasting functionality. Stainless-steel top workbenches feature a non-porous surface for simple cleaning and maintenance, and the fixed-height and adjustable-height models make these stationary workbenches able to accommodate industrial tasks at a range of heights.
Select
Global Industrial™ Standard Duty Adjustable Height Stainless Steel Top Workbenches

Built with a 2,000 lb weight capacity to accommodate an assortment of tools and equipment, Global Industrial™ Standard Duty Adjustable Height Stainless Steel Top Workbenches feature adjustable legs for a customizable workspace in industrial settings. The stainless-steel top surface provides strength, durability, easy maintenance, and resistance to rust and corrosion.
| Compare | Image | Width | Depth | Height | Weight Capacity | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 30 in | 31 - 37 in | 2000 lbs | Gray | Ships Same Day WB239124 | as low as $705.00 Save $34.00 (5%) | ||
![]() | 60 in | 30 in | 31 - 37 in | 2000 lbs | Ships Same Day WB239125 | as low as $819.00 Save $40.00 (5%) | |||
![]() | 72 in | 30 in | 31 - 37 in | 2000 lbs | Ships Same Day WB239126 | as low as $899.00 Save $46.00 (5%) |
Global Industrial™ Heavy Duty Adjustable Height Stainless Steel Top Workbenches

Designed for tough industrial tasks, Global Industrial™ Heavy Duty Adjustable Height Stainless Steel Top Workbenches support up to 5,000 lbs of tools, gear, and equipment. 14-gauge tubular steel legs offer stability and are height adjustable for a customized setup with leveling floor glides and foot plates to securely anchor the workbench in place.
Global Industrial™ Heavy Duty Adjustable Height Stainless Steel Top Workbenches with Power

Featuring a pre-wired apron with outlets and a power cord, Global Industrial™ Heavy Duty Adjustable Height Stainless Steel Top Workbenches with Power enable the use of power tools, diagnostic equipment, and other electronics without the use of multiple extension cords. 14-gauge tubular steel legs provide strength & durability and adjust to customize the workspace to individual user's needs, while the heavy-duty construction boasts a 5,000-lb weight capacity.
Global Industrial™ Fixed Height Flared Leg Stainless Steel Top Workbenches

Designed with a fixed-height for a sturdy, durable worksurface, Global Industrial™ Fixed Height Flared Leg Stainless Steel Top Workbenches feature a worktop that is optimized for strength & durability and resistance to rust and corrosion. The flared legs are made from all-welded steel to withstand heavy-duty use and can be bolted to the floor to increase workbench stability.
Little Giant Heavy Duty Adjustable Height Stainless Steel Workbenches

Little Giant Heavy Duty Adjustable Height Stainless Steel Workbenches are designed to provide a customizable worksurface for a variety of users in garages, workshops, and other industrial settings. The all-welded stainless-steel top and frame offer strength and durability while remaining easy to clean and resistant to rust and corrosion.
Stackbin Standard Duty Adjustable Height Stainless Steel Top Workbenches

Crafted with a stainless-steel top for durability, strength, and resistance to corrosion & rust, Stackbin Standard Duty Adjustable Height Stainless Steel Top Workbenches provide a resilient worksurface that supports up to 3,500 lbs of gear and equipment. The sturdy legs can be adjusted to allow individual customization for a variety of industrial environments.
Pro-Line Heavy Duty Fixed Height Stainless Steel Top Workbenches

Built to support up to 5,000 lbs of tools and equipment, Pro-Line Heavy Duty Fixed Height Stainless Steel Top Workbenches are designed to be sturdy, stable worksurfaces in factories, warehouses, and other industrial facilities. The top is made from durable stainless-steel for durability, strength, and protection against rust & corrosion.
StrongHold Heavy Duty Fixed Height Stainless Steel Workbenches

Designed to withstand a variety of heavy-duty industrial tasks, Strong Hold Heavy Duty Fixed Height Stainless Steel Workbenches provide a stable & sturdy worksurface in garages, factories, and manufacturing plants. The top and frame are constructed from all-welded stainless steel to remain strong & functional over time, while resisting rust and corrosion.
Showing 1-10 of 12 results
Stackbin Standard Duty Fixed Height Stainless Steel Top Workbenches

With a weight capacity of 3,500 lbs, Stackbin Standard Duty Fixed Height Stainless Steel Top Workbenches provide a strong, sturdy worksurface for performing a wide range of industrial tasks in factories, garages, and workshops. The stainless-steel top is built for durability, easy maintenance, and resistance to rust & corrosion.
Stackbin Electric Adjustable Height Stainless Steel Top Workbenches

Equipped with push-button height adjustment, Stackbin Electric Adjustable Height Stainless Steel Top Workbenches can be raised or lowered up to 12 inches to create a perfectly-positioned, ergonomic worksurface in industrial settings. Boasting a weight capacity of up to 1,000 lbs, the durable stainless-steel top provides strength, easy maintenance, and corrosion resistance.

BenchPro Standard Duty Adjustable Height Stainless Steel Top Workbenches
Showing 1-10 of 66 results

BenchPro Heavy Duty Adjustable Height Stainless Steel Top Workbenches
Showing 1-10 of 52 results

Jamco Fixed Height Welded Stainless Steel Workbenches
















