Stackbin 3500 Series Workbench, Hardboard Over Stainless Steel Top, 48"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Being the most basic line of industrial workbenches, the 3500 series table is handcrafted using 14 gauge steel with a weight capacity of 3500 lbs (evenly distributed). The 14 gauge legs are fully arc-welded and each are bolted together with a 16 gauge formed stringer. With 12 top options to choose from and an array of accessories, the 3500 series workbench can be configured multiple ways to suit your specific applications requirement. Steel frame. This product is made in USA.
Note: Tabletop is made of a hardboard core with stainless steel skin covering only the top, front edge, and side edges. Back edge will not include stainless steel skin.
Note: Tabletop is made of a hardboard core with stainless steel skin covering only the top, front edge, and side edges. Back edge will not include stainless steel skin.
PRICE
$839.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 3500 lbs |
| Weight | 150 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 34 in |
| Gauge | 14 Legs, 16 Stringer ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Series | 3500 Series |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | S4830-3500-GY |
| Top Material | 304 Stainless Steel |
| Brand | Stackbin |