Stackbin 3505 Series Workbench, Hardboard Over Stainless Steel Top, 72"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This workbench features the same hand-built construction as the 3500 series work table. The 3505 series workbench has the added benefit of 5" manual height adjustability. Using an external style leg cap and heavy duty fasteners, the 3505 series workbench is easily adjusted while retaining a weight capacity of 3500 lbs. The 14 gauge legs are fully arc-welded and each are bolted together with a 16 gauge formed stringer. This workbench base structure will allow the simple addition of any of the workbench accessories Stackbin offers. Steel frame. This product is made in USA.
Note: Tabletop is made of a hardboard core with stainless steel skin covering only the top, front edge, and side edges. Back edge will not include stainless steel skin.
Note: Tabletop is made of a hardboard core with stainless steel skin covering only the top, front edge, and side edges. Back edge will not include stainless steel skin.
PRICE
$1,549.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 34 - 39 in |
| Weight Capacity | 3500 lbs |
| Weight | 227 lbs |
| Top Thickness | 1-3/4 in |
| Gauge | 14 Legs, 16 Stringer ga |
| Nominal Height | 34 - 39 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | S7236-3505-GY |
| Brand | Stackbin |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Series | 3505 Series |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | 304 Stainless Steel |