Stackbin Workbench, 3512 Series, ESD Square Edge, 60"W X 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin, 3512 Series, ESD Square Edge, 60"W X 30"D, Gray
This mobile table is constructed with 14 gauge fully arc welded legs that are joined together with a stringer. All of these work benches have 4" 330# capacity rubber over steel casters that are welded to the 5" adjustable leg cap. We include a 12" lower shelf that can be mount in (3) areas on the bottom leg strut. The 12" shelf helps tie the legs together and increase support. A full depth 24"Deep bottom shelf can always replace the half depth shelf for an additional cost.
This mobile table is constructed with 14 gauge fully arc welded legs that are joined together with a stringer. All of these work benches have 4" 330# capacity rubber over steel casters that are welded to the 5" adjustable leg cap. We include a 12" lower shelf that can be mount in (3) areas on the bottom leg strut. The 12" shelf helps tie the legs together and increase support. A full depth 24"Deep bottom shelf can always replace the half depth shelf for an additional cost.
PRICE
$775.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 35-1/4 - 40-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 145 lbs |
| Top Thickness | 1-3/4 in |
| Gauge | 14 Legs, 16 Stringer ga |
| Wheel Diameter | 4 in |
| Nominal Height | 35 - 40 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | E6030-3512-GY |
| Primary Use | Technical Service Facilities |
| Brand | Stackbin |
| Wheel Material | Thermoplastic Rubber |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Gray |
| Series | 3512 Series |
| Wheel Type | Locking |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |