Stackbin 4000 Series Workbench, Hardboard Over Stainless Steel Top & Power Lift, 96"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This adjustable workbench offers 12" of height adjustment with the push of a button. The unit has a 1000 lbs capacity and will allow any of the Stackbin workbench accessories or overhead structure items to be added at any time. It has full arc-welded legs and bolted stringer for exceptional support. The standard work height range is 30" - 40". Steel frame. This product is made in USA.
Note: Tabletop is made of a hardboard core with stainless steel skin covering only the top and front edge on 96" wide models. Side and back edges will not include stainless steel skin.
Note: Tabletop is made of a hardboard core with stainless steel skin covering only the top and front edge on 96" wide models. Side and back edges will not include stainless steel skin.
PRICE
$2,949.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 36 in |
| Height | 30 - 40 in |
| Weight Capacity | 1000 lbs |
| Weight | 355 lbs |
| Top Thickness | 1-3/4 in |
| Gauge | 14 Legs, 16 Stringer ga |
| Nominal Height | 30 - 40 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | S9636-4000-E-GY |
| Brand | Stackbin |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Series | 4000 Series Electric Lift |
| Adjustment Type | Electric |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Top Material | 304 Stainless Steel |