
$2,080.92 up to 17% OFF
Price: $1,733.00
$288.83/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Product Information
Customer Review
Product Q&A
This adjustable workbench offers 12" of height adjustment with the push of a button. The workbench features a 13 ga steel square edge top. The unit has a 1000 lbs capacity and will allow any of the Stackbin workbench accessories or overhead structure items to be added at any time. It has full arc-welded legs and bolted stringer for exceptional support. The standard work height range is 30" - 40". This product is made in USA.
Product Details
- Leg Type Adjustable
- Country of Origin USA
- Assembly Required Yes
- Edge Type Square
- Type Mobile Standard Workbench
- Top Material Steel
- Brand Stackbin
- Leg Style C-Channel Leg
- Series 4000 Series Electric Lift
- Material Steel
- Manufacturers Part Number ES7230-4000-E-GY
- Color Family Gray
Weights & Dimensions
- Depth 30 in
- Width 72 in
- Top Thickness 1-3/4 in
- Weight Capacity 1000 lbs
- Height 30 to 40 in
- Gauge 14 Legs, 16 Stringer ga
- Weight 180 lbs
Customer Review
Product Q & A
There are no questions for this product.

Stackbin 4000 Series Workbench W/ Steel Square Edge & Power Lift, 72"W x 30"D, Gray
$1733.0
- Product Information
- Customer Review
- Product Q&A