Stackbin Workbench, 4000 Series, ESD Square Edge, 48"W X 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin, 4000 Series, ESD Square Edge, 48"W X 36"D, Gray
On-the-fly height adjustability is what the 4000 Series work table is built for. Incorporating a hydraulic lift system with electric or manual hand-crank operation into our standard 3500 Series workbench leg for 12 inches of effortless height adjustment, the 4000 is perfect for multi-user packing, shipping, or assembly application. 14 gauge legs are fully arc welded and each are bolted together with a 16 gauge formed stringer. This workbench base structure will allow the simple addition of any of the workbench accessories we offer.
On-the-fly height adjustability is what the 4000 Series work table is built for. Incorporating a hydraulic lift system with electric or manual hand-crank operation into our standard 3500 Series workbench leg for 12 inches of effortless height adjustment, the 4000 is perfect for multi-user packing, shipping, or assembly application. 14 gauge legs are fully arc welded and each are bolted together with a 16 gauge formed stringer. This workbench base structure will allow the simple addition of any of the workbench accessories we offer.
PRICE
$1,399.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 30 - 42 in |
| Weight Capacity | 1000 lbs |
| Weight | 178 lbs |
| Top Thickness | 1-3/4 in |
| Gauge | 14 Legs, 16 Stringer ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Light Duty Workbench |
| Color | Gray |
| Series | 4000 Series |
| Adjustment Type | Hand Crank |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | E4836-4000-GY |
| Primary Use | Technical Service Facilities |
| Top Material | ESD Laminate |
| Brand | Stackbin |