Stackbin 5000 Series Heavy Duty Workbench W/ Steel Square Edge Top, 96"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The heavy duty workbench uses the same top and stringer from all the other series workbenches Stackbin offers. The "heavy duty" comes from the (3) longitudinal support struts that are welded below the 13 ga work surface. These 14 ga struts help reinforce the top, and the legs tie into these struts for exceptional support. The 14 ga legs are fully arc-welded and each are bolted together with a 16 ga formed stringer. This product is made in USA.
PRICE
$1,005.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 36 in |
| Height | 32 in |
| Weight Capacity | 5000 lbs |
| Weight | 205 lbs |
| Nominal Height | 32 in |
| Gauge | 13 Top, 14 Legs, 16 Stringer ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Series | 5000 Series |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | HD9636-5000-GY |
| Top Material | Steel |
| Brand | Stackbin |