Akro-Mils® Akro-Bin® Plastic Stack-N-Store Bin, 17-1/2"L x 10-7/8" W x 12-1/2"H, Clear - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Stack-N-Store AkroBins® 10-7/8"W x 17-1/2"D x 12-1/2"H, Semi-Clear
Akro- Mils Stack-N-Store bins are design to organize heavy, bulky items. Bins feature a wide front opening for easy access to bulky items and 1 rear and 2 side large comfort grip handles. Large radius corners and curved upper lip add strength. Side ribs add stability when stacked. Made of durable, easy-to-clean industrial grade polymers that resists rust, corrosion and most chemicals. Stack-N-Store Bins are excellent for a variety of storage applications. Bins stack 6 high to form vertical storage and picking system.
Akro- Mils Stack-N-Store bins are design to organize heavy, bulky items. Bins feature a wide front opening for easy access to bulky items and 1 rear and 2 side large comfort grip handles. Large radius corners and curved upper lip add strength. Side ribs add stability when stacked. Made of durable, easy-to-clean industrial grade polymers that resists rust, corrosion and most chemicals. Stack-N-Store Bins are excellent for a variety of storage applications. Bins stack 6 high to form vertical storage and picking system.
PRICE
$76.00 Sold in packages of 4 / $19.00 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 10-7/8 in |
| Height | 12-1/2 in |
| Size (L x W x H) | 17-1/2 x 10-7/8 x 12-1/2 in |
| Inside Length | 15-5/8 in |
| Inside Width | 8 in |
| Inside Height | 12-1/4 in |
| Weight Capacity | 75 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Clear |
| Capacity | 0.98 ft³ |
| Material | Polypropylene |
| Package Quantity | 4 |
| Manufacturers Part Number | 13014SCLAR |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |