The NPS Portable Carpeted Stage Pie is used to create customized bow, oval or ring-shaped configurations. It's the reliable and affordable choice for your school performances and assemblies. Users are supported by a heavy-duty, 16-gauge steel, black powder-coated frame. The premium 3/4" thick plywood deck is durable and features a firmly-affixed carpeted surface. Legs are constructed with 14-gauge steel tubing and feature simple and safe spring-loaded locking mechanisms allowing for quick set-up assembly and folds up easily for manageable portable storage. The stage offers a secure weight capacity of over 200 lbs. per square foot. High-impact plastic glides will ensure floors are protected from damage. Firmly welded ganging devices let users combine equal-height stages to create a large single stage platform or assemble different sizes to create choral or band riser configurations. Ships fully assembled.
NPS® Stage Pie Compatible With a 4'x8'x32" Stage, Hardboard Floor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,059.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Height | 32 in |
| Weight Capacity | 200 ./ Square Foot lbs |
| Stage Height | 32 |
| Guardrail Steel Gauge | 14 ga |
Product Details
| Type | Stage Pie |
| Color | Tan |
| Number of Levels | 1 |
| Glides Included | High Impact Plastic Glides |
| Frame Material | Steel |
| Manufacturers Part Number | SP4832HB |
| Top Material | Hardboard |
| Brand | National Public Seating |