BK Resources BEVT-3060L, Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60
BK Resources Heavy Duty beverage table measures 36" tall 60"W x 30"D. On the right side there is a 14"x10" sink with gooseneck faucet. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 5" riser prevents objects from sliding off and has an electric outlet for convenience. Table has a built- in urn trough with a drain for drips and spills. There is a hinged door under the sink and 1 standard adjustable shelf. Table has a 3-10 day lead time. Tested and certified by NSF.
BK Resources Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,899.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 61 in |
| Depth | 34-1/2 in |
| Height | 33 in |
| Weight | 221.5 lbs |
| Backsplash Height | 5 in |
Product Details
| Assembly Required | Yes |
| Color | Silver |
| Material | Stainless Steel |
| Description | Stainless Steel Beverage Table, Sink On Left |
| Manufacturers Part Number | BEVT-3060L |
| Shelves | 2 |
| Top Material | Top 14 Gauge Stainless Steel / Body 18 Gauge Stainless Steel |
| Brand | BK Resources |