Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fabrication Enterprises

Model # :WBB2140488

MPN #: 15-1231

Electric Hi-Low Upholstered Treatment Table with Adjustable Back & Shelves, 78"L x 30"W x 27" - 39"H

Product Description
Electric hi-low 2-section treatment table with adjustable back. Ships completely assembled and ready to use. The vertical electro-mechanical drive offers a smooth and quiet operation. A full size table of solid wood.

Includes:
  • Shelves, top size 30" x 78" x 2" - Adjusts from 27" to 39" High
  • Foot control: 110V, 60Hz, 6.5AMP, 720 WATT
  • Thermal overload protection
  • UL hospital grade plug and power cord 120" Long
  • 300 lb. weight capacity
  • Seamless cushion and wood finishes available in various color options


NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.

PRICE
$9,699.00

1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78 in
Width30 in
Height27 - 39 in
Weight Capacity300 lbs
Weight380 lbs

Product Details

TypeElectric Treatment Tables
ColorNatural
Amperage6.5 A
Hertz60 Hz
StyleHeight Adjustable
Wattage720 W
Voltage110 V
MaterialSteel
DescriptionElectric Hi-Low Upholstered Treatment Table
Package Quantity1
Manufacturers Part Number15-1231
BrandFabrication Enterprises

Warranty

Warranty1 yr