Prevost Stainless Steel 1/2" Body Plug with ISO 6150 Profile & 1/2" Hose Barb Used with CSM Coupler
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel plug used with CSM coupler. Scratch and corrosion resistant. High precision tolerances. 1/2" hose barb.
PRICE
$24.50
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.83 in |
| Width | 0.66 in |
| Height | 0.66 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 1/2 in |
| Thread | 1/2 Hose Barb in |
Product Details
| Interchange | ISO 6150 |
| Connection Configuration | 1/2 Hose Barb |
| Made in the USA | No |
| Material | Stainless Steel |
| Description | Stainless Steel Plug With ISO 6150 Profile Used With CSM Coupler |
| Package Quantity | 1 |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | CRP 116813 |
| Brand | Prevost |