BK Resources Stainless Steel 3 Comp Underbar Sink 48"OAL, Right Drainboard
Write a Review
|
Questions & Answers (0)
Product Description
BK Resources BKUBS-348RS, Stainless Steel 3 Comp Underbar Sink 48"OAL, Right Drainboard 10X14X10D
BK Resources Heavy Duty Underbar Sink, Three Comp, 48"W X 21-1/4"D X 32-1/2"H, 18/304 SS Construction, 10" Wide X 14" Front-To-Back X 10" Deep Compartments, 13-5/8" Stamped Drainboard On Right, 4-1/2"H Backsplash, Lead-Free 4" O.C. Workforce Shallow Splash Mount Faucet W/10" Swing Spout, SS Apron On Front & Sides, Includes Basket Drains 1-7/8" SS Basket Drain W/ Crump Cup & Removable Standpipes 7" CPB Overflow Tube, SS Legs & Adjustable Side Bracing, Adjustable High-Impact Corrosion-Resistant Feet, NSF
BK Resources Heavy Duty Underbar Sink, Three Comp, 48"W X 21-1/4"D X 32-1/2"H, 18/304 SS Construction, 10" Wide X 14" Front-To-Back X 10" Deep Compartments, 13-5/8" Stamped Drainboard On Right, 4-1/2"H Backsplash, Lead-Free 4" O.C. Workforce Shallow Splash Mount Faucet W/10" Swing Spout, SS Apron On Front & Sides, Includes Basket Drains 1-7/8" SS Basket Drain W/ Crump Cup & Removable Standpipes 7" CPB Overflow Tube, SS Legs & Adjustable Side Bracing, Adjustable High-Impact Corrosion-Resistant Feet, NSF
PRICE
$1,475.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 21-1/4 in |
| Height | 16-1/2 in |
| Compartment Width | 10 in |
| Compartment Depth | 14 in |
| Compartment Height | 10 in |
| Weight | 70 lbs |
| Backsplash Height | 4-1/2 in |
Product Details
| Assembly Required | Yes |
| Color | Silver |
| Material | Stainless Steel |
| Description | Stainless Steel Underbar 3-Comp Sink-Right Drainboard |
| Manufacturers Part Number | UB4-21-348RS |
| Top Material | 18/304 Stainless Steel |
| Brand | BK Resources |