The stainless steel adjustable, 3-point drum lifter DL-1000-SS for lifting, transporting, and stowing 30 and 55 gallon steel or plastic drums. Designed with a 3-point drum contact with stabilizing arms, which reduces damage to the drum and automatically engages the drum rim when lowered. Ideal vertical drum lifting tool which can be used with an overhead crane, hoist, or forklift attachment. Strong and durable - 304 grade full stainless steel construction. Designed for quick and easy one person operation.
Stainless Steel 3-Point Drum Lifter for 30 and 55 Gallon Drums - 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$913.00
1
1
Expected on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 24-1/4 in |
| Height | 6 in |
| Weight Capacity | 1000 lbs |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Type | Drum Lift |
| Color | Silver |
| Capacity | 30 or 55 gal |
| Material | Stainless Steel |
| Manufacturers Part Number | DL-1000-SS |
| Brand | Vestil |
Warranty
| Warranty | 90 days |