Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WB796655

MPN #: 61323

Triton Products Stainless Steel Single Rod 3" 30 Degree Bend, 3 pc

Product Description
STAINLESS STEEL LOCBOARD™ PEGBOARDS
3" Single Rod LocHook™ Peg Hook
Ideal for use in healthcare, medical, food and marine environments. Made using corrosion resistant stainless steel. Features 2 and 4-point square interlocking tabs that attach to LocBoard™ for metal-to-metal holding power. Hooks can be rotated or combined with other hooks to improve holding capacity and offer storage of oddly shaped items. 3" single rod with 30° bend. Mounts vertically or horizontally to LocBoard™ with included LocScrews. Limited Lifetime Warranty.

PRICE
$15.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in

Product Details

Assembly RequiredNo
TypeHook
MaterialStainless Steel
Package Quantity3
ColorStainless Steel
Manufacturers Part Number61323
BrandTriton Products

Warranty

WarrantyLimited Lifetime