x

Take 15% off your entire order!

Offer applied at checkout

ASI® Stainless Steel Channel Frame Mirror with Shelf - 24"Wx36"H - 0625-2436

ASI® Stainless Steel Channel Frame Mirror with Shelf - 24"Wx36"H - 0625-2436

Item #: WBB201837

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$240.80 up to 44% OFF

Price: $133.95

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STAINLESS STEEL CHANNEL FRAME MIRROR
Stainless Steel Framed Mirrors Are Corrosion Resistant, Making Them Ideal For Hospitals, Restaurant Bathrooms And More.


Silver mirror is framed in 1/2" x 1/2" x 1/2" x 20 gauge type 304 stainless steel channel. Channel frame is one-piece, roll formed to encase mirror and backing and reveal tight mitered corners. Frame has a polished #4 satin finish. Mirror is installed on 2 wall brackets that and held securely using theft resistant screws. One-piece 20 gauge corrosion resistant backing of mirror is protected by full size shock-absorbing water-resistant filler. Filler is made of 1/8" thick expanded polyethylene microcell foam sheet material that is abrasion and water resistant. Includes 5"D shelf. 5" Shelf is made of 18 gauge stainless steel with satin finish. Shelf edges are hemmed for maximum safety. Shelf is welded to face frame. 24"W x 36"H overall. 15 Year Limited Warranty.

ASI custom size mirrors available. Contact sales for more information.

  • WIDTH INCHES 24
  • DEPTH INCHES 6
  • HEIGHT INCHES 36
  • BRAND American Specialties, Inc
  • CONSTRUCTION Stainless Steel
  • DESCRIPTION Fixed
  • MANUFACTURERS PART NUMBER 0625-2436
  • STYLE With 5"D Shelf
  • TYPE Mirror
  • GLASS TYPE Plate Glass
  • FRAME TYPE Channel Frame
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • I was wondering if your mirrors are break proof as in there is no actual glass that could fall out?

    Question Asked By: Walker, January 11, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, January 12, 2021

      Hello, while the glass is not break proof - the type of the mirror is plate glass, which provides strong quality, clarity, and a sound resistance to abrasion, scratches, or scuffs. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ASI® Stainless Steel Channel Frame Mirror with Shelf - 24"Wx36"H - 0625-2436

ASI® Stainless Steel Channel Frame Mirror with Shelf - 24"Wx36"H - 0625-2436

Item #: WBB201837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant