- Holds six cylinders in the vertical position from 4.0 to 12.0 inch diameter All steel, finishing, packaging, and labor made 100% in the USA and Canada
- Constructed from .125 thick 2.0 x 2.0 square Stainless Steel tube, welded, Type 304
- Full perimeter welded and sealed all junction points. Tops ground smooth and capped with HDPE polyethylene caps
- Stainless steel type 316 chains and chain snaps, 2 per cylinder
- Floor mounting holes included on lower tube structure have .531 inch diameter. For seismic installations, S4 rated anchor bolts, 3/8 inch diameter by 5 inch long are recommended (not included).
- Units qualify for Seismic Zone 4 construction and applications. Racks meet or exceed NFPA, UFC, OSHA, CGA standards for storage of compressed gas cylinders
- Dimensions: 30W. x 38D. x 30H.
- Weight: 154 lbs.
- Ships via freight 92.5
- Shipping Dimensions (on pallet): 44W. x 40D. x 36H.
- Shipping Weight: 199 lbs.
Stainless Steel Cylinder Tube Rack, 2 Wide x 3 Deep, 30"W x 38"D x 30"H,6 Cylinder Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Cylinder Tube Rack, 2 Wide x 3 Deep, 30"W x 38"D x 30"H,6 Cylinder Capacity
PRICE
$2,987.00
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 38 in |
| Height | 30 in |
| Weight | 154 lbs |
| Cylinder Size | 4" - 12" Dia. |
| Gauge | 11 ga |
Product Details
| Assembly Required | No |
| Type | Rack |
| Color | Silver |
| Stainless Steel Grade | 304 |
| Style | Stationary |
| Capacity | 6 Cylinders |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 35116 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA, UFC, CGA, OSHA |